Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 2Pc, 1/2 In, 316 SS

  • Mfr # MSP-8E-ST

  • Zoro # G8402292


product price: $36.99
/ea

Key Features

Bore Dia.
1/2 in
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
30 mm
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-8E-ST
Zoro #
G8402292
UPC #
634529137680
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Outside Dia.
30 mm
Dimension Type
Inch
Width
11 mm
Screw Size
M4
Clearance Dia.
33.7 mm
Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M4
For Shaft Diameter
1/2 in
Collar Width
11 mm
Bore Diameter
1/2 in
Collar Outside Diameter
30 mm
Clearance Diameter
33.7 mm

Details

Material
316 stainless steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
System of Measurement
Metric with Inch Bore
Material - Collars
316 Stainless Steel
Shaft Locking Type - Couplings
2 Piece Clamp
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
Plain Bore
Item
Shaft Collar
Standards
ANSI, Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
2.5 N-m
Included Screws
(2) Hex Socket Cap Screw
Maximum Operating Temperature
176 Degrees C
Screw Material Grade
316
Collar Material Finish
Bright
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Finish
Bright
Collar Material Grade
316
Collar Construction
2-Piece
Screw Location from Center
11 mm
Bore Type
Round
Collar Material
Stainless Steel

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 30 mm, Inside Height to Flat Not Applicable, Clearance Diameter 33.7 mm, Collar Width 11 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.