Zoro Homepage

Shaft Collar, Clamp, 2Pc, 1/2 In, Alum

  • Mfr # SPK-8-A

  • Zoro # G7858864


product price: $15.99
/ea

Key Features

Bore Dia.
1/2 in
Material
2024 Aluminum
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPK-8-A
Zoro #
G7858864
UPC #
634529119556
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Outside Dia.
1 1/8 in
Dimension Type
Inch
Width
15 mm
Screw Size
#8-32
Clearance Dia.
54.7 mm
Width Tolerance
+0.003/-0.010 in
Keyway Depth
1/16 in
Clearance Diameter
1.28 in
Bore Diameter
1/2 in
For Shaft Diameter
1/2 in
Screw Thread Size
#8-32
Collar Width
13/32 in
Keyway Width
1/8 in
Collar Outside Diameter
1 1/8 in

Description

Shaft Collar, System of Measurement Inch, Bore Type Round Keyed, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.28 in, Collar Width 13/32 in, Collar Material Aluminum, Keyway Width 1/8 in, Collar Material Grade 2024, Keyway Depth 1/16 in, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel, Screw Material Finish Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.