Zoro Homepage

Shaft Collar, Clamp, 2Pc, 130mm, Steel

  • Mfr # MSPH-130-F

  • Zoro # G7970191


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
170 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPH-130-F
Zoro #
G7970191
UPC #
634529133330
Country of Origin
United States

Dimensions

Bore Dia.
130 mm
Outside Dia.
170 mm
Dimension Type
Metric
Width
32 mm
Screw Size
M12 x 40
Clearance Dia.
177.9 mm
Width Tolerance
+0.076/-0.254 mm
Collar Width
32 mm
Bore Diameter
130 mm
For Shaft Diameter
130 mm
Screw Thread Size
M12x40
Collar Outside Diameter
170 mm
Clearance Diameter
177.9 mm

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 130 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 170 mm, Inside Height to Flat Not Applicable, Clearance Diameter 177.9 mm, Collar Width 32 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.