Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 2Pc, 14mm, Plastic

  • Mfr # MSP-14-P

  • Zoro # G9685952


product price: $15.99
/ea

Key Features

Bore Dia.
14 mm
Material
Acetal Plastic
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-14-P
Zoro #
G9685952
UPC #
634529117194
Country of Origin
United States

Dimensions

Bore Dia.
14 mm
Outside Dia.
30 mm
Dimension Type
Metric
Width
11 mm
Screw Size
M4 x 14
Clearance Dia.
33.7 mm
Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
33.7 mm
Collar Outside Diameter
30 mm
For Shaft Diameter
14 mm
Screw Thread Size
M4x14
Bore Diameter
14 mm
Collar Width
11 mm

Details

Material
Acetal Plastic
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-10 Degrees to 185 Degrees F
Screw Material
Stainless Steel
System of Measurement
Metric
Item
Shaft Collar
Material - Collars
Acetal Plastic
Shaft Locking Type - Couplings
2 Piece Clamp
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
Plain Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
1.1 N-m
Collar Material
Plastic
Included Screws
(2) Hex Socket Cap Screw
Screw Material Finish
Bright
Screw Location from Center
11 mm
Shaft Locking Type
Clamp On
Collar Material Grade
Acetal
Minimum Operating Temperature
-23 Degrees C
Collar Construction
2-Piece
Maximum Operating Temperature
85 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Collar Material Finish
Plain
Bore Type
Round
Screw Material Grade
304

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 14 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 30 mm, Inside Height to Flat Not Applicable, Clearance Diameter 33.7 mm, Collar Width 11 mm, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.