Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 2Pc, 150mm, Steel

  • Mfr # MSPH-150-F

  • Zoro # G8077553


product price: $904.99
/ea
Free Shipping & Returns

Key Features

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
190 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPH-150-F
Zoro #
G8077553
UPC #
634529133378
Country of Origin
United States

Dimensions

Bore Dia.
150 mm
Outside Dia.
190 mm
Dimension Type
Metric
Width
32 mm
Screw Size
M12 x 40
Clearance Dia.
196.9 mm
Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
196.9 mm
For Shaft Diameter
150 mm
Screw Thread Size
M12x40
Collar Outside Diameter
190 mm
Collar Width
32 mm
Bore Diameter
150 mm

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Item
Shaft Collar
Material - Collars
Black Oxide 1215 Lead Free Steel
Bore Type - Collars
Plain Bore
Item - Shaft Collars
Shaft Collar
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
135 N-m
Bore Tolerance
+0.102/-0.000 mm
Included Screws
(2) Hex Socket Cap Screw
Bore Type
Round
Collar Material
Carbon Steel
Screw Location from Center
86.5 mm
Maximum Operating Temperature
176 Degrees C
Collar Construction
2-Piece
Minimum Operating Temperature
-40 Degrees C
Collar Material Finish
Black Oxide
Shaft Tolerance
+0.000/-0.025 mm
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide
Collar Material Grade
1215

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 150 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 190 mm, Inside Height to Flat Not Applicable, Clearance Diameter 196.9 mm, Collar Width 32 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.