Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 2Pc, 15/16 In, 303 SS

  • Mfr # SP-15-SS

  • Zoro # G2140941


product price: $25.49
/ea

Key Features

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
1 3/4 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-15-SS
Zoro #
G2140941
UPC #
634529020555
Country of Origin
United States

Dimensions

Bore Dia.
15/16 in
Outside Dia.
1 3/4 in
Dimension Type
Inch
Width
1/2 in
Screw Size
1/4"-28
Clearance Dia.
2 in
Width Tolerance
+0.003/-0.010 in
Bore Diameter
15/16 in
Screw Thread Size
1/4"-28
Collar Width
1/2 in
For Shaft Diameter
15/16 in
Collar Outside Diameter
1 3/4 in
Clearance Diameter
2.03 in

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Item - Shaft Collars
Shaft Collar
Shaft Locking Type - Couplings
2 Piece Clamp
Bore Type - Collars
Plain Bore
Item
Shaft Collar
System of Measurement
Inch
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Material - Collars
303 Stainless Steel
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
110 lb-in
Collar Material
Stainless Steel
Screw Material Grade
304
Shaft Tolerance
+0.0000/-0.0005 in
Screw Location from Center
0.68 in
Collar Material Grade
303
Included Screws
(2) Hex Socket Cap Screw
Shaft Locking Type
Clamp On
Maximum Operating Temperature
350 Degrees F
Collar Construction
2-Piece
Bore Type
Round
Minimum Operating Temperature
-40 Degrees F
Collar Material Finish
Bright
Screw Material Finish
Bright
Resistance Properties
Corrosion Resistant

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.03 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.