Zoro Homepage

Shaft Collar, Clamp, 2Pc, 17mm, Steel

  • Mfr # MSP-17-F

  • Zoro # G0456355


product price: $10.39
/ea

Key Features

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
36 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-17-F
Zoro #
G0456355
UPC #
634529015445
Country of Origin
United States

Dimensions

Bore Dia.
17 mm
Outside Dia.
36 mm
Dimension Type
Metric
Width
13 mm
Screw Size
M5 x 16
Clearance Dia.
41.1 mm
Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
41.1 mm
Collar Width
13 mm
Screw Thread Size
M5
For Shaft Diameter
17 mm
Bore Diameter
17 mm
Collar Outside Diameter
36 mm

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Bore Type - Collars
Plain Bore
Item
Shaft Collar
System of Measurement
Metric
Material - Collars
Black Oxide 1215 Lead Free Steel
Item - Shaft Collars
Shaft Collar
Shaft Locking Type - Couplings
2 Piece Clamp
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
9.5 N-m
Bore Type
Round
Collar Material
Carbon Steel
Maximum Operating Temperature
176 Degrees C
Included Screws
(2) Hex Socket Cap Screw
Collar Material Finish
Black Oxide
Collar Construction
2-Piece
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide
Screw Location from Center
13.49 mm
Minimum Operating Temperature
-40 Degrees C
Collar Material Grade
1215

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 17 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 36 mm, Inside Height to Flat Not Applicable, Clearance Diameter 41.1 mm, Collar Width 13 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.