Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 2Pc, 1/8 In, 303 SS

  • Mfr # WSP-2-SS

  • Zoro # G8161282


product price: $53.19
/ea

Key Features

Bore Dia.
1/8 in
Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSP-2-SS
Zoro #
G8161282
UPC #
634529076149
Country of Origin
United States

Dimensions

Bore Dia.
1/8 in
Outside Dia.
5/8 in
Dimension Type
Inch
Width
9 mm
Screw Size
#4-40
Clearance Dia.
20.8 mm
Width Tolerance
+0.003/-0.010 in
Collar Width
5/8 in
For Shaft Diameter
1/8 in
Bore Diameter
1/8 in
Screw Thread Size
#4-40
Collar Outside Diameter
5/8 in
Clearance Diameter
0.77 in

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Item
Shaft Collar
Bore Type - Collars
Plain Bore
System of Measurement
Inch
Material - Collars
303 Stainless Steel
Item - Shaft Collars
Shaft Collar
Shaft Locking Type - Couplings
2 Piece Clamp
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
8 lb-in
Collar Construction
2-Piece
Screw Material Grade
304
Screw Location from Center
0.21 in
Collar Material Finish
Bright
Minimum Operating Temperature
-40 Degrees F
Collar Material Grade
303
Maximum Operating Temperature
350 Degrees F
Resistance Properties
Corrosion Resistant
Screw Material Finish
Bright
Bore Type
Round
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material
Stainless Steel
Included Screws
(4) Hex Socket Cap Screw
Shaft Locking Type
Clamp On

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.77 in, Collar Width 5/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.