Zoro Homepage

Shaft Collar, Clamp, 2Pc, 2-1/2 In, Steel

  • Mfr # MSP-40E-F

  • Zoro # G8339904


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
93 mm
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-40E-F
Zoro #
G8339904
UPC #
634529118078
Country of Origin
United States

Dimensions

Bore Dia.
2 1/2 in
Outside Dia.
93 mm
Dimension Type
Inch
Width
19 mm
Screw Size
M8
Clearance Dia.
99.8 mm
Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
93 mm
For Shaft Diameter
2 1/2 in
Screw Thread Size
M8
Clearance Diameter
99.8 mm
Collar Width
19 mm
Bore Diameter
2 1/2 in

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
System of Measurement
Metric with Inch Bore
Material - Collars
Black Oxide 1215 Lead Free Steel
Shaft Locking Type - Couplings
2 Piece Clamp
Bore Type - Collars
Plain Bore
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
Standards
ANSI, Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
39 N-m
Screw Location from Center
39.5 mm
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees C
Collar Construction
2-Piece
Shaft Tolerance
+0.0000/-0.0005 in
Included Screws
(2) Hex Socket Cap Screw
Collar Material
Carbon Steel
Bore Type
Round
Maximum Operating Temperature
176 Degrees C
Collar Material Grade
1215
Collar Material Finish
Black Oxide
Screw Material Finish
Black Oxide

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 2 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 93 mm, Inside Height to Flat Not Applicable, Clearance Diameter 99.8 mm, Collar Width 19 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.