Zoro Homepage

Shaft Collar, Clamp, 2Pc, 2-5/16 In, 303 SS

  • Mfr # SP-37-SS

  • Zoro # G2779296


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 5/16 in
Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-37-SS
Zoro #
G2779296
UPC #
634529021279
Country of Origin
United States

Dimensions

Bore Dia.
2 5/16 in
Outside Dia.
3 3/8 in
Dimension Type
Inch
Width
3/4 in
Screw Size
5/16"-24
Clearance Dia.
3.5 in
Width Tolerance
+0.003/-0.010 in
Collar Width
3/4 in
Collar Outside Diameter
3 3/8 in
Screw Thread Size
5/16"-24
Bore Diameter
2 5/16 in
For Shaft Diameter
2 5/16 in
Clearance Diameter
3.59 in

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.59 in, Collar Width 3/4 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.