Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 2Pc, 2 In, 303 SS

  • Mfr # SPK-32-SS

  • Zoro # G7882147


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 in
Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPK-32-SS
Zoro #
G7882147
UPC #
634529078129
Country of Origin
United States

Dimensions

Bore Dia.
2 in
Outside Dia.
3 in
Dimension Type
Inch
Width
11/16 in
Screw Size
5/16"-24
Clearance Dia.
3.273 in
Width Tolerance
+0.003/-0.010 in
Keyway Depth
1/4 in
Clearance Diameter
3.27 in
Collar Width
11/16 in
Collar Outside Diameter
3 in
For Shaft Diameter
2 in
Screw Thread Size
5/16"-24
Keyway Width
1/2 in
Bore Diameter
2 in

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Bore Type - Collars
Plain Bore
Item - Shaft Collars
Shaft Collar
System of Measurement
Inch
Material - Collars
303 Stainless Steel
Item
Shaft Collar
Shaft Locking Type - Couplings
2 Piece Clamp with Keyway
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
190 lb-in
Collar Material Finish
Bright
Screw Location from Center
1.25 in
Collar Material Grade
303
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Corrosion Resistant
Screw Material Grade
304
Included Screws
(2) Hex Socket Cap Screw
Bore Type
Round Keyed
Screw Material Finish
Bright
Collar Material
Stainless Steel
Maximum Operating Temperature
350 Degrees F
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.0000/-0.0005 in
Collar Construction
2-Piece

Description

Shaft Collar, System of Measurement Inch, Bore Type Round Keyed, Bore Diameter 2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.27 in, Collar Width 11/16 in, Collar Material Stainless Steel, Keyway Width 1/2 in, Collar Material Grade 303, Keyway Depth 1/4 in, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel, Screw Material Finish Bright

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.