Zoro Homepage

Shaft Collar, Clamp, 2Pc, 20mm, Steel

  • Mfr # MWSP-20-F

  • Zoro # G8339913


product price: $65.19
/ea

Key Features

Bore Dia.
20 mm
Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWSP-20-F
Zoro #
G8339913
UPC #
634529107119
Country of Origin
United States

Dimensions

Bore Dia.
20 mm
Outside Dia.
40 mm
Dimension Type
Metric
Width
33 mm
Screw Size
M6
Clearance Dia.
47.4 mm
Width Tolerance
+0.076/-0.254 mm
Collar Width
31.6 mm
Clearance Diameter
47.4 mm
Screw Thread Size
M6
Collar Outside Diameter
40 mm
For Shaft Diameter
20 mm
Bore Diameter
20 mm

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Item
Shaft Collar
Shaft Locking Type - Couplings
2 Piece Clamp
Material - Collars
Black Oxide 1215 Lead Free Steel
Bore Type - Collars
Plain Bore
System of Measurement
Metric
Item - Shaft Collars
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
16 N-m
Bore Tolerance
+0.050/+0.012 mm
Collar Material Finish
Black Oxide
Collar Construction
2-Piece
Screw Location from Center
14.73 mm
Bore Type
Round
Collar Material Grade
1215
Maximum Operating Temperature
176 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Collar Material
Carbon Steel
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Black Oxide
Included Screws
(4) Hex Socket Cap Screw

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 20 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 40 mm, Inside Height to Flat Not Applicable, Clearance Diameter 47.4 mm, Collar Width 31.6 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.