Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 2Pc, 3/4 In, 316 SS

  • Mfr # MSP-12E-ST

  • Zoro # G7984347


product price: $50.99
/ea

Key Features

Bore Dia.
3/4 in
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
40 mm
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-12E-ST
Zoro #
G7984347
UPC #
634529129111
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Outside Dia.
40 mm
Dimension Type
Inch
Width
15 mm
Screw Size
M6
Clearance Dia.
47.4 mm
Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
47.4 mm
For Shaft Diameter
3/4 in
Collar Outside Diameter
40 mm
Collar Width
15 mm
Screw Thread Size
M6
Bore Diameter
3/4 in

Details

Material
316 stainless steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
System of Measurement
Metric with Inch Bore
Item - Shaft Collars
Shaft Collar
Shaft Locking Type - Couplings
2 Piece Clamp
Material - Collars
316 Stainless Steel
Item
Shaft Collar
Bore Type - Collars
Plain Bore
Standards
ANSI, Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
9.6 N-m
Bore Tolerance
+0.002/+0.0005 in
Resistance Properties
Corrosion Resistant
Included Screws
(2) Hex Socket Cap Screw
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material Grade
316
Screw Material Grade
316
Screw Location from Center
14.73 mm
Maximum Operating Temperature
176 Degrees C
Screw Material Finish
Bright
Collar Material Finish
Bright
Shaft Locking Type
Clamp On
Collar Material
Stainless Steel
Bore Type
Round
Collar Construction
2-Piece
Minimum Operating Temperature
-40 Degrees C

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 40 mm, Inside Height to Flat Not Applicable, Clearance Diameter 47.4 mm, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.