Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 2Pc, 3mm, Steel

  • Mfr # MSP-3-F

  • Zoro # G0324545


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
16 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-3-F
Zoro #
G0324545
UPC #
634529015773
Country of Origin
United States

Dimensions

Bore Dia.
3 mm
Outside Dia.
16 mm
Dimension Type
Metric
Width
9 mm
Screw Size
M3 x 8
Clearance Dia.
20.8 mm
Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M3
Clearance Diameter
20.8 mm
Collar Width
9 mm
Collar Outside Diameter
16 mm
For Shaft Diameter
3 mm
Bore Diameter
3 mm

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Material - Collars
Black Oxide 1215 Lead Free Steel
Bore Type - Collars
Plain Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
2.1 N-m
Bore Type
Round
Collar Material Finish
Black Oxide
Included Screws
(2) Hex Socket Cap Screw
Minimum Operating Temperature
-40 Degrees C
Collar Material Grade
1215
Screw Material Finish
Black Oxide
Collar Construction
2-Piece
Shaft Locking Type
Clamp On
Maximum Operating Temperature
176 Degrees C
Screw Location from Center
5.51 mm
Collar Material
Carbon Steel
Shaft Tolerance
+0.000/-0.013 mm

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 3 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 16 mm, Inside Height to Flat Not Applicable, Clearance Diameter 20.8 mm, Collar Width 9 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.