Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 2Pc, 48mm, Alum

  • Mfr # MSP-48-AN

  • Zoro # G8330856


product price: $59.39
/ea

Key Features

Material
Black Anodized 2024 Aluminum
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
78 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-48-AN
Zoro #
G8330856
UPC #
634529118153
Country of Origin
United States

Dimensions

Bore Dia.
48 mm
Outside Dia.
78 mm
Dimension Type
Metric
Width
19 mm
Screw Size
M8 x 25
Clearance Dia.
84.7 mm
Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
78 mm
Bore Diameter
48 mm
Screw Thread Size
M8x25
For Shaft Diameter
48 mm
Screw Length
25 mm
Clearance Diameter
84.7 mm
Collar Width
19 mm

Details

Material
Black Anodized 2024 Aluminum
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 200 Degrees F
Screw Material
Stainless Steel
Item - Shaft Collars
Shaft Collar
Material - Collars
Black Anodized 2024 Aluminum
Item
Shaft Collar
Bore Type - Collars
Plain Bore
System of Measurement
Metric
Shaft Locking Type - Couplings
2 Piece Clamp
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
23 N-m
Bore Tolerance
+0.050/+0.012 mm
Collar Material
Aluminum
Included Screws
(2) Hex Socket Cap Screw
Collar Material Finish
Anodized
Minimum Operating Temperature
-40 Degrees C
Shaft Locking Type
Clamp On
Screw Material Grade
304
Shaft Tolerance
+0.000/-0.013 mm
Maximum Operating Temperature
93 Degrees C
Bore Type
Round
Collar Material Grade
2024
Screw Material Finish
Bright
Screw Location from Center
32 mm
Collar Construction
2-Piece

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 48 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 78 mm, Inside Height to Flat Not Applicable, Clearance Diameter 84.7 mm, Collar Width 19 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.