Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 2Pc, 5/16 In, 303 SS

  • Mfr # MSP-5E-SS

  • Zoro # G9685821


product price: $14.29
/ea

Key Features

Number of Pieces
2
Collar Style
Clamp
Outside Dia.
18 mm
Dimension Type
Inch
Width
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-5E-SS
Zoro #
G9685821
UPC #
634529118320
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in
Outside Dia.
18 mm
Dimension Type
Inch
Width
9 mm
Screw Size
M3
Clearance Dia.
22.4 mm
Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
18 mm
Clearance Diameter
22.4 mm
Collar Width
9 mm
For Shaft Diameter
5/16 in
Bore Diameter
5/16 in
Screw Thread Size
M3

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Item - Shaft Collars
Shaft Collar
System of Measurement
Metric with Inch Bore
Item
Shaft Collar
Bore Type - Collars
Plain Bore
Shaft Locking Type - Couplings
2 Piece Clamp
Material - Collars
303 Stainless Steel
Standards
ANSI, Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
1.1 N-m
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material Finish
Bright
Resistance Properties
Corrosion Resistant
Included Screws
(2) Hex Socket Cap Screw
Minimum Operating Temperature
-40 Degrees C
Screw Location from Center
6.5 mm
Collar Material Grade
303
Shaft Locking Type
Clamp On
Screw Material Finish
Bright
Collar Material
Stainless Steel
Maximum Operating Temperature
176 Degrees C
Screw Material Grade
304
Bore Type
Round
Collar Construction
2-Piece

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 18 mm, Inside Height to Flat Not Applicable, Clearance Diameter 22.4 mm, Collar Width 9 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.