Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 2Pc, 54mm, 303 SS

  • Mfr # MSP-54-SS

  • Zoro # G8423843


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
82 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-54-SS
Zoro #
G8423843
UPC #
634529016190
Country of Origin
United States

Dimensions

Bore Dia.
54 mm
Outside Dia.
82 mm
Dimension Type
Metric
Width
19 mm
Screw Size
M8 x 25
Clearance Dia.
88.8 mm
Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
54 mm
Screw Length
25 mm
Collar Outside Diameter
82 mm
Bore Diameter
54 mm
Clearance Diameter
88.8 mm
Screw Thread Size
M8x25
Collar Width
19 mm

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Item
Shaft Collar
System of Measurement
Metric
Shaft Locking Type - Couplings
2 Piece Clamp
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
Plain Bore
Material - Collars
303 Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
23 N-m
Shaft Locking Type
Clamp On
Collar Material Grade
303
Screw Material Grade
304
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
176 Degrees C
Included Screws
(2) Hex Socket Cap Screw
Screw Material Finish
Bright
Collar Material Finish
Bright
Collar Construction
2-Piece
Bore Type
Round
Collar Material
Stainless Steel
Shaft Tolerance
+0.000/-0.013 mm
Screw Location from Center
34.24 mm
Resistance Properties
Corrosion Resistant

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 54 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 82 mm, Inside Height to Flat Not Applicable, Clearance Diameter 88.8 mm, Collar Width 19 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.