Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 2Pc, 65mm, Steel

  • Mfr # MSP-65-F

  • Zoro # G2237751


product price: $59.59
/ea

Key Features

Bore Dia.
65 mm
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
93 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-65-F
Zoro #
G2237751
UPC #
634529016275
Country of Origin
United States

Dimensions

Bore Dia.
65 mm
Outside Dia.
93 mm
Dimension Type
Metric
Width
19 mm
Screw Size
M8 x 25
Clearance Dia.
99.8 mm
Width Tolerance
+0.076/-0.254 mm
Screw Length
25 mm
Screw Thread Size
M8x25
For Shaft Diameter
65 mm
Collar Outside Diameter
93 mm
Clearance Diameter
99.8 mm
Collar Width
19 mm
Bore Diameter
65 mm

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Material - Collars
Black Oxide 1215 Lead Free Steel
Bore Type - Collars
Plain Bore
Item
Shaft Collar
System of Measurement
Metric
Item - Shaft Collars
Shaft Collar
Shaft Locking Type - Couplings
2 Piece Clamp
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
39 N-m
Bore Tolerance
+0.050/+0.012 mm
Collar Material Grade
1215
Collar Material Finish
Black Oxide
Collar Construction
2-Piece
Included Screws
(2) Hex Socket Cap Screw
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Bore Type
Round
Screw Location from Center
39.5 mm
Minimum Operating Temperature
-40 Degrees C
Collar Material
Carbon Steel
Shaft Tolerance
+0.000/-0.013 mm
Maximum Operating Temperature
176 Degrees C

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 65 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 93 mm, Inside Height to Flat Not Applicable, Clearance Diameter 99.8 mm, Collar Width 19 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.