Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 2Pc, 70mm, Alum

  • Mfr # MSP-80-A

  • Zoro # G7811797


product price: $88.45
/ea
Free Shipping & Returns

Key Features

Bore Dia.
70 mm
Material
2024 Aluminum
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
108 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-80-A
Zoro #
G7811797
UPC #
634529120095
Country of Origin
United States

Dimensions

Bore Dia.
70 mm
Outside Dia.
108 mm
Dimension Type
Metric
Width
19 mm
Screw Size
M8 x 25
Clearance Dia.
113.8 mm
Width Tolerance
+0.076/-0.254 mm
Screw Length
25 mm
Clearance Diameter
113.8 mm
Collar Outside Diameter
108 mm
Bore Diameter
80 mm
For Shaft Diameter
80 mm
Screw Thread Size
M8x25
Collar Width
19 mm

Details

Material
2024 Aluminum
Number of Pieces
2
Collar Style
Clamp
Screw Material
Alloy Steel
Material - Collars
2024 Aluminum
Item
Shaft Collar
Shaft Locking Type - Couplings
2 Piece Clamp
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
Plain Bore
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
39 N-m
Bore Tolerance
+0.050/+0.012 mm
Maximum Operating Temperature
107 Degrees C
Collar Construction
2-Piece
Bore Type
Round
Collar Material Grade
2024
Collar Material
Aluminum
Screw Material Finish
Black Oxide
Collar Material Finish
Bright
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
(2) Hex Socket Cap Screw
Minimum Operating Temperature
-40 Degrees C
Screw Location from Center
46.99 mm
Shaft Locking Type
Clamp On

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 80 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 108 mm, Inside Height to Flat Not Applicable, Clearance Diameter 113.8 mm, Collar Width 19 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.