Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 2Pc, 7/8 In, Alum

  • Mfr # MSP-14E-AN

  • Zoro # G7997613


product price: $27.29
/ea

Key Features

Bore Dia.
7/8 in
Material
Black Anodized 2024 Aluminum
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-14E-AN
Zoro #
G7997613
UPC #
634529117217
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in
Outside Dia.
42 mm
Dimension Type
Inch
Width
15 mm
Screw Size
M6
Clearance Dia.
49.5 mm
Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
49.5 mm
Screw Thread Size
M6
Bore Diameter
7/8 in
Collar Outside Diameter
42 mm
Collar Width
15 mm
For Shaft Diameter
7/8 in

Details

Material
Black Anodized 2024 Aluminum
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 200 Degrees F
Screw Material
Stainless Steel
Shaft Locking Type - Couplings
2 Piece Clamp
Bore Type - Collars
Plain Bore
Material - Collars
Black Anodized 2024 Aluminum
Item
Shaft Collar
System of Measurement
Metric with Inch Bore
Item - Shaft Collars
Shaft Collar
Standards
ANSI, Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
9.6 N-m
Screw Material Finish
Bright
Collar Material Finish
Anodized
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Grade
304
Included Screws
(2) Hex Socket Cap Screw
Collar Construction
2-Piece
Collar Material Grade
2024
Bore Type
Round
Minimum Operating Temperature
-40 Degrees C
Shaft Locking Type
Clamp On
Screw Location from Center
16 mm
Maximum Operating Temperature
93 Degrees C
Collar Material
Aluminum

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 42 mm, Inside Height to Flat Not Applicable, Clearance Diameter 49.5 mm, Collar Width 15 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.