Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 2Pc, 8mm, 316 SS

  • Mfr # MSP-8-ST

  • Zoro # G8356747


product price: $33.29
/ea

Key Features

Number of Pieces
2
Collar Style
Clamp
Outside Dia.
18 mm
Dimension Type
Metric
Width
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-8-ST
Zoro #
G8356747
UPC #
634529128770
Country of Origin
United States

Dimensions

Bore Dia.
8 mm
Outside Dia.
18 mm
Dimension Type
Metric
Width
9 mm
Screw Size
M3 x 8
Clearance Dia.
22.4 mm
Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
22.4 mm
For Shaft Diameter
8 mm
Screw Thread Size
M3x8
Bore Diameter
8 mm
Collar Width
9 mm
Collar Outside Diameter
18 mm

Details

Material
316 stainless steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
System of Measurement
Metric
Item - Shaft Collars
Shaft Collar
Material - Collars
316 Stainless Steel
Item
Shaft Collar
Shaft Locking Type - Couplings
2 Piece Clamp
Bore Type - Collars
Plain Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
1.1 N-m
Bore Tolerance
+0.050/+0.012 mm
Collar Material Grade
316
Screw Material Grade
316
Shaft Locking Type
Clamp On
Collar Material Finish
Bright
Included Screws
(2) Hex Socket Cap Screw
Screw Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round
Shaft Tolerance
+0.000/-0.013 mm
Collar Construction
2-Piece
Collar Material
Stainless Steel
Screw Location from Center
6.5 mm
Maximum Operating Temperature
176 Degrees C

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 8 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 18 mm, Inside Height to Flat Not Applicable, Clearance Diameter 22.4 mm, Collar Width 9 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.