Zoro Homepage

Shaft Collar, Clamp, 2Pc, 8mm, Steel

  • Mfr # MWSP-8-F

  • Zoro # G8352854


product price: $35.59
/ea

Key Features

Bore Dia.
8 mm
Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWSP-8-F
Zoro #
G8352854
UPC #
634529107096
Country of Origin
United States

Dimensions

Bore Dia.
8 mm
Outside Dia.
18 mm
Dimension Type
Metric
Width
20 mm
Screw Size
M3
Clearance Dia.
22.4 mm
Width Tolerance
+0.076/-0.254 mm
Bore Diameter
8 mm
For Shaft Diameter
8 mm
Clearance Diameter
22.4 mm
Collar Width
19.6 mm
Screw Thread Size
M3
Collar Outside Diameter
18 mm

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
Plain Bore
System of Measurement
Metric
Shaft Locking Type - Couplings
2 Piece Clamp
Item
Shaft Collar
Material - Collars
Black Oxide 1215 Lead Free Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
2.1 N-m
Bore Tolerance
+0.050/+0.012 mm
Screw Location from Center
6.5 mm
Shaft Locking Type
Clamp On
Collar Material Grade
1215
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round
Collar Material Finish
Black Oxide
Included Screws
(4) Hex Socket Cap Screw
Collar Construction
2-Piece
Collar Material
Carbon Steel
Shaft Tolerance
+0.000/-0.013 mm
Screw Material Finish
Black Oxide
Maximum Operating Temperature
176 Degrees C

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 8 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 18 mm, Inside Height to Flat Not Applicable, Clearance Diameter 22.4 mm, Collar Width 19.6 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.