Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, D-Bore, 1Pc, 1/2 In, Steel

  • Mfr # CLD-8-F

  • Zoro # G8212504


product price: $18.69
/ea

Key Features

Bore Dia.
1/2 in
Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Clamp, D-Bore
Outside Dia.
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLD-8-F
Zoro #
G8212504
UPC #
634529136317
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Outside Dia.
1 1/8 in
Dimension Type
Inch
Width
13/32 in
Screw Size
#8-32
Clearance Dia.
1.281 in
Width Tolerance
+0.003/-0.010 in
Collar Outside Diameter
1 1/8 in
Screw Thread Size
#8-32
Bore Diameter
1/2 in
Clearance Diameter
1.28 in
Collar Width
13/32 in
For Shaft Diameter
1/2 in
Inside Height to Flat
0.47 in

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Clamp, D-Bore
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
D-Bore
System of Measurement
Inch
Shaft Locking Type - Couplings
1 Piece Clamp
Material - Collars
Black Oxide 1215 Lead Free Steel
Item
Shaft Collar
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
49 lb-in
Shaft Locking Type
Clamp On
Collar Construction
1-Piece
Included Screws
(1) Hex Socket Cap Screw
Screw Material Finish
Black Oxide
Collar Material Grade
1215
Maximum Operating Temperature
350 Degrees F
Collar Material Finish
Black Oxide
Shaft Tolerance
+0.0000/-0.0005 in
Screw Location from Center
0.41 in
Minimum Operating Temperature
-40 Degrees F
Collar Material
Carbon Steel
Bore Type
D

Description

Shaft Collar, System of Measurement Inch, Bore Type D, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/8 in, Inside Height to Flat 0.47 in, Clearance Diameter 1.28 in, Collar Width 13/32 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.