Zoro Homepage

Shaft Collar, D-Bore, 2Pc, 1 In, Steel

  • Mfr # SPD-16-F

  • Zoro # G8331084


product price: $24.69
/ea

Key Features

Bore Dia.
1 in
Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp, D-Bore
Outside Dia.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPD-16-F
Zoro #
G8331084
UPC #
634529136539
Country of Origin
United States

Dimensions

Bore Dia.
1 in
Outside Dia.
1 3/4 in
Dimension Type
Inch
Width
1/2 in
Screw Size
1/4"-28
Clearance Dia.
2.032 in
Width Tolerance
+0.003/-0.010 in
Clearance Diameter
2.03 in
Inside Height to Flat
0.93 in
Screw Thread Size
1/4"-28
Collar Outside Diameter
1 3/4 in
Bore Diameter
1 in
For Shaft Diameter
1 in
Collar Width
1/2 in

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp, D-Bore
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Material - Collars
Black Oxide 1215 Lead Free Steel
Bore Type - Collars
D-Bore
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
System of Measurement
Inch
Shaft Locking Type - Couplings
2 Piece Clamp
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
170 lb-in
Bore Tolerance
+0.002/+0.0005 in
Collar Material Finish
Black Oxide
Maximum Operating Temperature
350 Degrees F
Shaft Tolerance
+0.0000/-0.0005 in
Shaft Locking Type
Clamp On
Collar Material Grade
1215
Screw Material Finish
Black Oxide
Included Screws
(2) Hex Socket Cap Screw
Collar Material
Carbon Steel
Screw Location from Center
0.68 in
Bore Type
D
Minimum Operating Temperature
-40 Degrees F
Collar Construction
2-Piece

Description

Shaft Collar, System of Measurement Inch, Bore Type D, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat 0.93 in, Clearance Diameter 2.03 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel, Screw Material Finish Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.