Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR D-BORE

  • Mfr # CLD-6-A

  • Zoro # G408678945


product price: $17.39
/ea

Key Features

Screw Material
Alloy Steel
System of Measurement
Inch
Distance Across Flats
3/8 in
Screw Seating Torque
28 lb-in
Width Tolerance
+0.003/-0.010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLD-6-A
Zoro #
G408678945
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.003/-0.010 in
Collar Width
11/32 in
Collar Outside Diameter
7/8 in
Inside Height to Flat
0.35 in
For Shaft Diameter
3/8 in
Bore Diameter
3/8 in
Screw Thread Size
#6-32
Clearance Diameter
1.03 in

Details

Screw Material
Alloy Steel
System of Measurement
Inch
Distance Across Flats
3/8 in
Item
D-Bore Shaft Collar
Screw Seating Torque
28 lb-in
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/+0.0005 in
Screw Location from Center
0.31 in
Collar Material
Aluminum
Collar Construction
1-Piece
Included Screws
Clamp Screw
Maximum Operating Temperature
225 Degrees F
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material Grade
2024
Bore Type
D
Collar Material Finish
Bright
Minimum Operating Temperature
-40 Degrees F
Screw Material Finish
Black Oxide

Description

D-Bore Shaft Collar, System of Measurement Inch, Bore Type D, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/8 in, Inside Height to Flat 0.35 in, Clearance Diameter 1.03 in, Collar Width 11/32 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.