Zoro Homepage

SHAFT COLLAR D-BORE

  • Mfr # CLD-6-SS

  • Zoro # G408678907


product price: $22.69
/ea

Key Features

Screw Material
Stainless Steel
Distance Across Flats
3/8 in
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/+0.0005 in
Width Tolerance
+0.003/-0.010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLD-6-SS
Zoro #
G408678907
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.003/-0.010 in
Screw Thread Size
#6-32
For Shaft Diameter
3/8 in
Clearance Diameter
1.03 in
Collar Outside Diameter
7/8 in
Inside Height to Flat
0.35 in
Bore Diameter
3/8 in
Collar Width
11/32 in

Details

Screw Material
Stainless Steel
Distance Across Flats
3/8 in
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/+0.0005 in
Item
D-Bore Shaft Collar
System of Measurement
Inch
Screw Seating Torque
15 lb-in
Resistance Properties
Corrosion Resistant
Screw Material Finish
Bright
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material Finish
Bright
Screw Location from Center
0.31 in
Minimum Operating Temperature
-40 Degrees F
Collar Material Grade
303
Bore Type
D
Collar Material
Stainless Steel
Shaft Locking Type
Clamp On
Included Screws
Clamp Screw
Maximum Operating Temperature
350 Degrees F
Screw Material Grade
18-8 300 Series
Collar Construction
1-Piece

Description

D-Bore Shaft Collar, System of Measurement Inch, Bore Type D, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/8 in, Inside Height to Flat 0.35 in, Clearance Diameter 1.03 in, Collar Width 11/32 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.