Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR D-BORE

  • Mfr # MCLD-10-A

  • Zoro # G708671967


product price: $23.59
/ea

Key Features

Screw Material
Alloy Steel
Bore Tolerance
+0.050/+0.012 mm
Distance Across Flats
3/8 mm
System of Measurement
Metric
Width Tolerance
+0.076/-0.254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLD-10-A
Zoro #
G708671967
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
24 mm
Clearance Diameter
26.3 mm
For Shaft Diameter
10 mm
Collar Width
9 mm
Screw Thread Size
M3x10
Bore Diameter
10 mm
Screw Length
10 mm
Inside Height to Flat
0.37 mm

Details

Screw Material
Alloy Steel
Item
D-Bore Shaft Collar
Bore Tolerance
+0.050/+0.012 mm
Distance Across Flats
3/8 mm
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
2.1 N-m
Collar Material
Aluminum
Shaft Tolerance
+0.000/-0.013 mm
Maximum Operating Temperature
225 Degrees F
Included Screws
Clamp Screw
Collar Material Grade
2024
Screw Material Finish
Black Oxide
Bore Type
D
Collar Material Finish
Bright
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Clamp On
Screw Location from Center
8.51 mm
Collar Construction
1-Piece

Description

D-Bore Shaft Collar, System of Measurement Metric, Bore Type D, Bore Diameter 10 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 24 mm, Inside Height to Flat 0.37 mm, Clearance Diameter 26.3 mm, Collar Width 9 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel, Screw Material Finish Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.