Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR D-BORE

  • Mfr # MCLD-10-SS

  • Zoro # G108671949


product price: $29.59
/ea

Key Features

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric
Width Tolerance
+0.076/-0.254 mm
Distance Across Flats
3/8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLD-10-SS
Zoro #
G108671949
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M3x10
Bore Diameter
10 mm
Collar Outside Diameter
24 mm
Inside Height to Flat
0.37 mm
Screw Length
10 mm
Collar Width
9 mm
Clearance Diameter
26.3 mm
For Shaft Diameter
10 mm

Details

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric
Distance Across Flats
3/8 mm
Item
D-Bore Shaft Collar
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
1.1 N-m
Screw Location from Center
8.51 mm
Bore Type
D
Collar Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
350 Degrees F
Screw Material Finish
Bright
Screw Material Grade
18-8 300 Series
Shaft Tolerance
+0.000/-0.013 mm
Resistance Properties
Corrosion Resistant
Collar Material Finish
Bright
Collar Construction
1-Piece
Collar Material Grade
303
Shaft Locking Type
Clamp On
Included Screws
Clamp Screw

Description

D-Bore Shaft Collar, System of Measurement Metric, Bore Type D, Bore Diameter 10 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 24 mm, Inside Height to Flat 0.37 mm, Clearance Diameter 26.3 mm, Collar Width 9 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.