Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR D-BORE

  • Mfr # MCLD-20-SS

  • Zoro # G408671960


product price: $41.99
/ea

Key Features

Screw Material
Stainless Steel
Bore Tolerance
+0.050/+0.012 mm
Distance Across Flats
3/4 mm
Width Tolerance
+0.076/-0.254 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCLD-20-SS
Zoro #
G408671960
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
20 mm
Clearance Diameter
47.4 mm
Collar Width
15 mm
Screw Thread Size
M6x16
Inside Height to Flat
0.74 mm
Collar Outside Diameter
40 mm
Bore Diameter
20 mm
Screw Length
16 mm

Details

Screw Material
Stainless Steel
Bore Tolerance
+0.050/+0.012 mm
Distance Across Flats
3/4 mm
Item
D-Bore Shaft Collar
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
9.6 N-m
Shaft Locking Type
Clamp On
Screw Location from Center
14.73 mm
Collar Material Finish
Bright
Collar Construction
1-Piece
Screw Material Grade
18-8 300 Series
Collar Material Grade
303
Shaft Tolerance
+0.000/-0.013 mm
Maximum Operating Temperature
350 Degrees F
Bore Type
D
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Corrosion Resistant
Collar Material
Stainless Steel
Included Screws
Clamp Screw
Screw Material Finish
Bright

Description

D-Bore Shaft Collar, System of Measurement Metric, Bore Type D, Bore Diameter 20 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 40 mm, Inside Height to Flat 0.74 mm, Clearance Diameter 47.4 mm, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.