Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR D-BORE

  • Mfr # MCLD-25-A

  • Zoro # G008671957


product price: $31.99
/ea

Key Features

Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Width Tolerance
+0.076/-0.254 mm
Distance Across Flats
15/16 mm
Bore Tolerance
+0.050/+0.012 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLD-25-A
Zoro #
G008671957
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Screw Length
16 mm
Clearance Diameter
52.1 mm
Inside Height to Flat
0.92 mm
For Shaft Diameter
25 mm
Collar Outside Diameter
45 mm
Screw Thread Size
M6x16
Collar Width
15 mm
Bore Diameter
25 mm

Details

Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Distance Across Flats
15/16 mm
Bore Tolerance
+0.050/+0.012 mm
Item
D-Bore Shaft Collar
Screw Seating Torque
16 N-m
System of Measurement
Metric
Collar Material
Aluminum
Bore Type
D
Collar Construction
1-Piece
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Collar Material Grade
2024
Maximum Operating Temperature
225 Degrees F
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
Clamp Screw
Minimum Operating Temperature
-40 Degrees F
Collar Material Finish
Bright
Screw Location from Center
17.5 mm

Description

D-Bore Shaft Collar, System of Measurement Metric, Bore Type D, Bore Diameter 25 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 45 mm, Inside Height to Flat 0.92 mm, Clearance Diameter 52.1 mm, Collar Width 15 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel, Screw Material Finish Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.