Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR D-BORE

  • Mfr # MCLD-25-SS

  • Zoro # G808671935


product price: $39.39
/ea

Key Features

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Distance Across Flats
15/16 mm
Bore Tolerance
+0.050/+0.012 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLD-25-SS
Zoro #
G808671935
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
25 mm
Bore Diameter
25 mm
Collar Outside Diameter
45 mm
Screw Length
16 mm
Clearance Diameter
52.1 mm
Inside Height to Flat
0.92 mm
Collar Width
15 mm
Screw Thread Size
M6x16

Details

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Distance Across Flats
15/16 mm
Bore Tolerance
+0.050/+0.012 mm
Item
D-Bore Shaft Collar
System of Measurement
Metric
Screw Seating Torque
9.6 N-m
Minimum Operating Temperature
-40 Degrees F
Included Screws
Clamp Screw
Resistance Properties
Corrosion Resistant
Screw Material Finish
Bright
Shaft Tolerance
+0.000/-0.013 mm
Collar Construction
1-Piece
Collar Material Grade
303
Shaft Locking Type
Clamp On
Maximum Operating Temperature
350 Degrees F
Bore Type
D
Collar Material Finish
Bright
Screw Location from Center
17.5 mm
Screw Material Grade
18-8 300 Series
Collar Material
Stainless Steel

Description

D-Bore Shaft Collar, System of Measurement Metric, Bore Type D, Bore Diameter 25 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 45 mm, Inside Height to Flat 0.92 mm, Clearance Diameter 52.1 mm, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.