Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR D-BORE

  • Mfr # MSPD-12-A

  • Zoro # G708673817


product price: $29.99
/ea

Key Features

Screw Material
Alloy Steel
Distance Across Flats
7/16 mm
Bore Tolerance
+0.050/+0.012 mm
Width Tolerance
+0.076/-0.254 mm
Screw Seating Torque
4.6 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPD-12-A
Zoro #
G708673817
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Inside Height to Flat
0.44 mm
Collar Width
11 mm
Collar Outside Diameter
28 mm
Clearance Diameter
32 mm
For Shaft Diameter
12 mm
Screw Thread Size
M4x12
Screw Length
12 mm
Bore Diameter
12 mm

Details

Screw Material
Alloy Steel
Distance Across Flats
7/16 mm
Bore Tolerance
+0.050/+0.012 mm
Item
D-Bore Shaft Collar
Screw Seating Torque
4.6 N-m
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Type
D
Collar Construction
2-Piece
Collar Material Finish
Bright
Shaft Locking Type
Clamp On
Collar Material Grade
2024
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
(2) Clamp Screw
Minimum Operating Temperature
-40 Degrees F
Screw Material Finish
Black Oxide
Collar Material
Aluminum
Maximum Operating Temperature
225 Degrees F
Screw Location from Center
10.01 mm

Description

D-Bore Shaft Collar, System of Measurement Metric, Bore Type D, Bore Diameter 12 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 28 mm, Inside Height to Flat 0.44 mm, Clearance Diameter 32 mm, Collar Width 11 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel, Screw Material Finish Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.