Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR D-BORE

  • Mfr # MSPD-20-SS

  • Zoro # G008673906


product price: $42.39
/ea

Key Features

Screw Material
Stainless Steel
Width Tolerance
+0.076/-0.254 mm
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Distance Across Flats
3/4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPD-20-SS
Zoro #
G008673906
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
47.4 mm
For Shaft Diameter
20 mm
Bore Diameter
20 mm
Inside Height to Flat
0.74 mm
Screw Length
16 mm
Collar Outside Diameter
40 mm
Screw Thread Size
M6x16
Collar Width
15 mm

Details

Screw Material
Stainless Steel
Item
D-Bore Shaft Collar
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Distance Across Flats
3/4 mm
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
9.6 N-m
Collar Construction
2-Piece
Shaft Tolerance
+0.000/-0.013 mm
Collar Material Finish
Bright
Minimum Operating Temperature
-40 Degrees F
Screw Material Finish
Bright
Screw Location from Center
14.73 mm
Shaft Locking Type
Clamp On
Collar Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Bore Type
D
Screw Material Grade
18-8 300 Series
Maximum Operating Temperature
350 Degrees F
Collar Material Grade
303
Included Screws
(2) Clamp Screw

Description

D-Bore Shaft Collar, System of Measurement Metric, Bore Type D, Bore Diameter 20 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 40 mm, Inside Height to Flat 0.74 mm, Clearance Diameter 47.4 mm, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.