Zoro Homepage

SHAFT COLLAR D-BORE

  • Mfr # SPD-12-A

  • Zoro # G108673806


product price: $27.99
/ea

Key Features

Screw Material
Alloy Steel
System of Measurement
Inch
Screw Seating Torque
170 lb-in
Width Tolerance
+0.003/-0.010 in
Bore Tolerance
+0.002/+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPD-12-A
Zoro #
G108673806
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.003/-0.010 in
For Shaft Diameter
3/4 in
Collar Width
1/2 in
Clearance Diameter
1.81 in
Collar Outside Diameter
1 1/2 in
Screw Thread Size
1/4"-28
Inside Height to Flat
0.7 in
Bore Diameter
3/4 in

Description

D-Bore Shaft Collar, System of Measurement Inch, Bore Type D, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat 0.7 in, Clearance Diameter 1.81 in, Collar Width 1/2 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.