Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR D-BORE

  • Mfr # SPD-8-A

  • Zoro # G508673857


product price: $24.89
/ea

Key Features

Screw Material
Alloy Steel
Width Tolerance
+0.003/-0.010 in
Screw Seating Torque
49 lb-in
System of Measurement
Inch
Bore Tolerance
+0.002/+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPD-8-A
Zoro #
G508673857
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.003/-0.010 in
Screw Thread Size
#8-32
Bore Diameter
1/2 in
Clearance Diameter
1.28 in
For Shaft Diameter
1/2 in
Collar Outside Diameter
1 1/8 in
Inside Height to Flat
0.47 in
Collar Width
13/32 in

Details

Screw Material
Alloy Steel
Screw Seating Torque
49 lb-in
System of Measurement
Inch
Item
D-Bore Shaft Collar
Bore Tolerance
+0.002/+0.0005 in
Standards
ANSI, ISO 9001:2015 Certified, REACH Compliant, RoHs3 Compliant
Collar Construction
2-Piece
Shaft Locking Type
Clamp On
Collar Material Grade
2024
Maximum Operating Temperature
225 Degrees F
Collar Material Finish
Bright
Collar Material
Aluminum
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees F
Screw Location from Center
0.41 in
Bore Type
D
Shaft Tolerance
+0.0000/-0.0005 in
Included Screws
(2) Clamp Screw

Description

D-Bore Shaft Collar, System of Measurement Inch, Bore Type D, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/8 in, Inside Height to Flat 0.47 in, Clearance Diameter 1.28 in, Collar Width 13/32 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.