Shaft Collar, Heavy Duty, 130mm, 303 SS, OD 170 mm, W 32 mm

  • Mfr # MSPH-130-SS

  • Zoro # G7099902


product price:  $1,811.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
130 mm
Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
170 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPH-130-SS
Zoro #
G7099902
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
130 mm
Outside Dia.
170 mm
Dimension Type
Metric
Width
32 mm
Screw Size
M12 x 40
Clearance Dia.
177.9 mm
Width Tolerance
+0.076 mm / -0.254 mm

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
18-8 300 Series Stainless Steel
Item
Shaft Collar,Heavy Duty,130mm,303 SS
Bore Tolerance
+0.102 mm / -0.000 mm
Type
Two-Piece
Recommended Shaft Tolerance
+0.000 mm / -0.025 mm
Screw Finish
Bright, No Plating
Screw Seating Torque
81 Nm
Weight
4.86 lbs
Style
Round
Screw Location (R)
76.50 mm
Number of Screws
2 ea

Description

Shaft Collar,Heavy Duty,130mm,303 SS

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.