Zoro Homepage

Shaft Collar, Heavy Duty, 4.13", 303 SS, OD 6", W 1.375"

  • Mfr # SPH-66-SS

  • Zoro # G7100149


product price: $1,804.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
4.1250 in
Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPH-66-SS
Zoro #
G7100149
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
4.1250 in
Outside Dia.
6 in
Dimension Type
Inch
Width
1.375 in
Screw Size
1/2-20 x 2
Clearance Dia.
6.315 in
Width Tolerance
+0.003 in / -0.010 in

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
18-8 300 Series Stainless Steel
Item
Shaft Collar,Heavy Duty,4.13",303 SS
Number of Screws
2 ea
Type
Two-Piece
Weight
5.82 lbs
Bore Tolerance
+0.004 in / -0.000 in
Screw Seating Torque
800 lb-in
Recommended Shaft Tolerance
+0.0000 in / -0.0010 in
Screw Location (R)
2.563 in
Screw Finish
Bright, No Plating
Style
Round

Description

Shaft Collar,Heavy Duty,4.13 In.,303 SS

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.