Zoro Homepage

Shaft Collar, Keyed, 8mm, Aluminum, OD 18 mm, W 9 mm

  • Mfr # MSPK-8-A

  • Zoro # G7103253


product price: $18.45
/ea

Key Features

Bore Dia.
8 mm
Material
Aluminum
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPK-8-A
Zoro #
G7103253
UPC #
634529216668
Country of Origin
United States

Dimensions

Bore Dia.
8 mm
Outside Dia.
18 mm
Dimension Type
Metric
Width
9 mm
Screw Size
M3 x 8
Clearance Dia.
22.4 mm
Width Tolerance
+0.076 mm / -0.254 mm

Details

Material
Aluminum
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40°F to 225°F (-40°C to 107°C)
Screw Material
Alloy Steel
Item
Shaft Collar,Keyed,8mm,Aluminum
Number of Screws
2 ea
Screw Seating Torque
2.1 Nm
Screw Location (R)
6.50 mm
Screw Finish
Black Oxide
Keyway (K)
2 mm
Weight
0.0121 lbs
Bore Tolerance
+0.05 mm / +0.012 mm
Type
Two-Piece
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Style
Keyed

Description

Shaft Collar,Keyed,8mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.