Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR KEYED

  • Mfr # SPK-18-F

  • Zoro # G3394720


product price: $28.99
/ea

Key Features

Bore Dia.
1.1250 in
Material
Black Oxide Steel
Outside Dia.
1 7/8 in
Dimension Type
Inch
Width
0.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPK-18-F
Zoro #
G3394720
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1.1250 in
Outside Dia.
1 7/8 in
Dimension Type
Inch
Width
0.500 in
Screw Size
1/4/2028
Clearance Dia.
2.140 in
Width Tolerance
+0.003 in / -0.010 in
Clearance Diameter
2.14 in
Keyway Depth
1/8 in
For Shaft Diameter
1 1/8 in
Screw Thread Size
1/4"-28
Collar Width
1/2 in
Keyway Width
1/4 in
Bore Diameter
1 1/8 in
Collar Outside Diameter
1 7/8 in

Details

Material
Black Oxide Steel
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Weight
0.2223 lbs
Standards
ANSI, ISO 9001:2015 Certified, REACH Compliant, RoHs3 Compliant
System of Measurement
Inch
Item
Keyed Shaft Collar
Screw Location (R)
0.740 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Keyway (K)
1/4 in
Screw Seating Torque
170 lb-in
Screw Finish
Black Oxide
Number of Screws
2 ea
Bore Tolerance
+0.002 in / +0.0005 in
Style
Keyed
Type
Two-Piece
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees F
Included Screws
(2) Clamp Screw
Collar Construction
2-Piece
Resistance Properties
Corrosion Resistant
Bore Type
Round Keyed
Screw Location from Center
0.74 in
Collar Material Grade
1215
Shaft Locking Type
Clamp On
Collar Material
Carbon Steel
Maximum Operating Temperature
350 Degrees F
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material Finish
Black Oxide

Description

Keyed Shaft Collar, System of Measurement Inch, Bore Type Round Keyed, Bore Diameter 1 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.14 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width 1/4 in, Collar Material Grade 1215, Keyway Depth 1/8 in, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.