Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR KEYED

  • Mfr # SPK-46-SS

  • Zoro # G008675108


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Screw Material
Stainless Steel
Bore Tolerance
+0.002/+0.0005 in
System of Measurement
Inch
Width Tolerance
+0.003/-0.010 in
Standards
ANSI, ISO 9001:2015 Certified, REACH Compliant, RoHs3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPK-46-SS
Zoro #
G008675108
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.003/-0.010 in
Bore Diameter
2 7/8 in
Keyway Depth
3/8 in
Clearance Diameter
4.5 in
Screw Thread Size
3/8"-24
Keyway Width
3/4 in
Collar Width
7/8 in
Collar Outside Diameter
4 1/4 in
For Shaft Diameter
2 7/8 in

Details

Screw Material
Stainless Steel
Bore Tolerance
+0.002/+0.0005 in
System of Measurement
Inch
Standards
ANSI, ISO 9001:2015 Certified, REACH Compliant, RoHs3 Compliant
Item
Keyed Shaft Collar
Screw Seating Torque
345 lb-in
Collar Material Finish
Bright
Maximum Operating Temperature
350 Degrees F
Collar Material Grade
303
Bore Type
Round Keyed
Shaft Tolerance
+0.0000/-0.0005 in
Screw Location from Center
1.81 in
Included Screws
(2) Clamp Screw
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-40 Degrees F
Screw Material Finish
Bright
Shaft Locking Type
Clamp On
Collar Construction
2-Piece
Screw Material Grade
18-8 300 Series
Collar Material
Stainless Steel

Description

Keyed Shaft Collar, System of Measurement Inch, Bore Type Round Keyed, Bore Diameter 2 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.5 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width 3/4 in, Collar Material Grade 303, Keyway Depth 3/8 in, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.