Shaft Collar, LH Thread, 1/2"x20, 303 SS, Bore Dia.: 1/2"-20

  • Mfr # TCL-8-20-SS-LH

  • Zoro # G7101993


product price: $16.89
/ea

Key Features

Bore Dia.
1/2"-20
Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Outside Dia.
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCL-8-20-SS-LH
Zoro #
G7101993
UPC #
634529028810
Country of Origin
United States

Dimensions

Bore Dia.
1/2"-20
Outside Dia.
1-1/8"
Dimension Type
Inch
Width
0.406"
Screw Size
#8-32
Clearance Dia.
1.281"
Width Tolerance
+0.003/-0.010 in
Clearance Diameter
1.28 in
Screw Thread Size
#8-32
Bore Diameter
1/2 in
For Shaft Diameter
1/2 in
Collar Outside Diameter
1 1/8 in
Collar Width
13/32 in
Bore Width
3/8 in
Bore Thread Size
1/2"-20

Details

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Item
Shaft Collar
Standards
ISO 9001:2015, REACH, RoHS3 Compliant
System of Measurement
Inch
Screw Seating Torque
28 lb-in
Collar Material Finish
Bright
Screw Material Grade
18-8 300 Series
Shaft Locking Type
Clamp On
Maximum Operating Temperature
350 Degrees F
Collar Construction
1-Piece
Thread Direction
Left Hand Thread
Included Screws
(1) Screw
Collar Material
Stainless Steel
Screw Location from Center
0.41 in
Resistance Properties
Corrosion Resistant
Bore Type
Threaded
Screw Material Finish
Bright
Minimum Operating Temperature
-40 Degrees F
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material Grade
303

Description

Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 1/2 in, Bore Thread Size 1/2 In.-20, Collar Outside Diameter 1 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.28 in, Collar Width 13/32 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Left Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.