Shaft Collar, LH Thread, 1/2"x20, Steel, Number of Pieces: 2
Mfr # TSP-8-20-F-LH
Zoro # G7104157
product price:Â $10.89
/eaKey Features
Bore Dia.
1/2 in - 20 TPI
Material
1215 Carbon Steel
Number of Pieces
2
Collar Style
Clamp, Threaded
Outside Dia.
1 1/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TSP-8-20-F-LH
Zoro #
G7104157
UPC #
634529029909
Country of Origin
United States
Dimensions
Bore Dia.
1/2 in - 20 TPI
Outside Dia.
1 1/8 in
Dimension Type
Inch
Width
0.406 in
Screw Size
#8-32
Clearance Dia.
1.253 in
Width Tolerance
+0.003 in / -0.010 in
Details
Material
1215 Carbon Steel
Number of Pieces
2
Collar Style
Clamp, Threaded
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Item
Shaft Collar,LH Thread,1/2"x20,Steel
Type
Left Threaded
Screw Finish
Black Oxide
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Seating Torque
49 lb-in
Number of Screws
2 ea
Screw Location (R)
0.406 in
Style
Two-Piece
Weight
0.084 lbs
Standards
ISO 9001:2015 Certified
Finish
Hot Process Black Oxide, Impregnated with Naphthenic Oil, Centrifugally Dried
Description
Shaft Collar,LH Thread,1/2 In.x20,Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.