Shaft Collar, LH Thread, 1.38"x6, Steel, Bore Dia.: 1-3/8"-6

  • Mfr # TCL-22-6-F-LH

  • Zoro # G7102039


product price:  $17.99
/ea

Key Features

Bore Dia.
1 3/8 in - 6 TPI
Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Outside Dia.
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCL-22-6-F-LH
Zoro #
G7102039
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 3/8 in - 6 TPI
Outside Dia.
2 1/4 in
Dimension Type
Inch
Width
0.563 in
Screw Size
1/4/1987
Clearance Dia.
2.465 in
Width Tolerance
+0.003 in / -0.010 in

Details

Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Item
Shaft Collar,LH Thread,1.38"x6,Steel
Screw Seating Torque
170 lb-in
Type
Left Threaded
Number of Screws
1 ea
Style
One-Piece
Screw Location (R)
0.922 in
Screw Finish
Black Oxide
Weight
0.4096 lbs
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Standards
ISO 9001:2015 Certified
Finish
Hot Process Black Oxide, Impregnated with Naphthenic Oil, Centrifugally Dried

Description

Shaft Collar,LH Thread,1.38 In.x6,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.