Shaft Collar, LH Thread, 1/8"x32, 303 SS, Bore Dia.: No 8-32

  • Mfr # TSP-2-32-SS-LH

  • Zoro # G7103910


product price: $17.99
/ea

Key Features

Bore Dia.
#8 - 32 TPI
Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp, Threaded
Outside Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSP-2-32-SS-LH
Zoro #
G7103910
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
#8 - 32 TPI
Outside Dia.
5/8 in
Dimension Type
Inch
Width
0.281 in
Screw Size
#4-40
Clearance Dia.
0.773 in
Width Tolerance
+0.003 in / -0.010 in

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp, Threaded
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
18-8 300 Series Stainless Steel
Item
Shaft Collar,LH Thread,1/8"x32,303 SS
Screw Finish
Bright
Screw Location (R)
0.210 in
Style
Two-Piece
Weight
0.02085 lbs
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Number of Screws
2 ea
Screw Seating Torque
8 lb-in
Type
Left Threaded

Description

Shaft Collar,LH Thread,1/8 In.x32,303 SS

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.