Shaft Collar, LH Thread, 1"x12, 303 SS, Number of Pieces: 2
Mfr # TSP-16-12-SS-LH
Zoro # G7104163
product price: $35.99
/eaKey Features
Bore Dia.
1 in - 12 TPI
Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp, Threaded
Outside Dia.
1 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TSP-16-12-SS-LH
Zoro #
G7104163
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
1 in - 12 TPI
Outside Dia.
1 3/4 in
Dimension Type
Inch
Width
0.500 in
Screw Size
1/4/1957
Clearance Dia.
2.032 in
Width Tolerance
+0.003 in / -0.010 in
Details
Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp, Threaded
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
18-8 300 Series Stainless Steel
Item
Shaft Collar,LH Thread,1"x12,303 SS
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Location (R)
0.678 in
Weight
0.219894 lbs
Style
Two-Piece
Number of Screws
2 ea
Type
Left Threaded
Screw Seating Torque
110 lb-in
Screw Finish
Bright
Description
Shaft Collar,LH Thread,1 In.x12,303 SS
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.