Shaft Collar, LH Thread, 2"x12, Steel, Bore Dia.: 2"-12

  • Mfr # TSP-32-12-F-LH

  • Zoro # G7104111


product price:  $47.59
/ea

Key Features

Bore Dia.
2 in - 12 TPI
Material
Black Oxide Steel
Number of Pieces
2
Collar Style
Clamp, Threaded
Outside Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSP-32-12-F-LH
Zoro #
G7104111
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2 in - 12 TPI
Outside Dia.
3 in
Dimension Type
Inch
Width
0.688 in
Screw Size
5/16/2029
Clearance Dia.
3.273 in
Width Tolerance
+0.003 in / -0.010 in

Details

Material
Black Oxide Steel
Number of Pieces
2
Collar Style
Clamp, Threaded
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Item
Shaft Collar,LH Thread,2"x12,Steel
Screw Finish
Black Oxide
Screw Location (R)
1.250 in
Weight
0.719533 lbs
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Style
Two-Piece
Type
Left Threaded
Number of Screws
2 ea
Screw Seating Torque
325 lb-in

Description

Shaft Collar,LH Thread,2 In.x12,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.