Shaft Collar LH Thread, 3/16"x24, 303 SS, Number of Pieces: 1
Mfr # TCL-3-24-SS-LH
Zoro # G7101847
product price: $10.35
/eaKey Features
Bore Dia.
#10 - 24 TPI
Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Outside Dia.
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TCL-3-24-SS-LH
Zoro #
G7101847
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
#10 - 24 TPI
Outside Dia.
5/8 in
Dimension Type
Inch
Width
0.281 in
Screw Size
#4-40
Clearance Dia.
0.773 in
Width Tolerance
+0.003 in / -0.010 in
Details
Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
18-8 300 Series Stainless Steel
Item
Shaft Collar LH Thread,3/16"x24,303 SS
Style
One-Piece
Screw Location (R)
0.210 in
Screw Finish
Bright
Screw Seating Torque
8 lb-in
Number of Screws
1 ea
Weight
0.0208 lbs
Type
Left Threaded
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Description
Shaft Collar LH Thread,3/16 In.x24,303 SS
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.