Shaft Collar, LH Thread, 3/4"x16, 303 SS, Number of Pieces: 1

  • Mfr # TCL-12-16-SS-LH

  • Zoro # G7102197


product price:  $17.59
/ea

Key Features

Bore Dia.
3/4 in - 16 TPI
Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Outside Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCL-12-16-SS-LH
Zoro #
G7102197
UPC #
634529060018
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in - 16 TPI
Outside Dia.
1 1/2 in
Dimension Type
Inch
Width
0.500 in
Screw Size
1/4/1945
Clearance Dia.
1.808 in
Width Tolerance
+0.003 in / -0.010 in

Details

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
18-8 300 Series Stainless Steel
Item
Shaft Collar,LH Thread,3/4"x16,303 SS
Weight
0.1879 lbs
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Style
One-Piece
Screw Seating Torque
110 lb-in
Number of Screws
1 ea
Screw Location (R)
0.545 in
Type
Left Threaded
Screw Finish
Bright
Standards
ISO 9001:2015 Certified
Finish
Bright, No Plating

Description

Shaft Collar,LH Thread,3/4 In.x16,303 SS

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.