Shaft Collar, LH Thread, 3/8"x16, Steel, Bore Dia.: 3/8"-16

  • Mfr # TSP-6-16-F-LH

  • Zoro # G7104349


product price:  $8.69
/ea

Key Features

Bore Dia.
3/8 in - 16 TPI
Material
Black Oxide Steel
Number of Pieces
2
Collar Style
Clamp, Threaded
Outside Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSP-6-16-F-LH
Zoro #
G7104349
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in - 16 TPI
Outside Dia.
7/8 in
Dimension Type
Inch
Width
0.343 in
Screw Size
#6-32
Clearance Dia.
1.027 in
Width Tolerance
+0.003 in / -0.010 in

Details

Material
Black Oxide Steel
Number of Pieces
2
Collar Style
Clamp, Threaded
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Item
Shaft Collar,LH Thread,3/8"x16,Steel
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Weight
0.042945 lbs
Screw Location (R)
0.313 in
Screw Seating Torque
28 lb-in
Screw Finish
Black Oxide
Type
Left Threaded
Number of Screws
2 ea
Style
Two-Piece

Description

Shaft Collar,LH Thread,3/8 In.x16,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.