Shaft Collar LH Thread, 5/16"x24, 303 SS, Number of Pieces: 1

  • Mfr # TCL-5-24-SS-LH

  • Zoro # G7102221


product price:  $9.19
/ea

Key Features

Bore Dia.
5/16 in - 24 TPI
Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Outside Dia.
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCL-5-24-SS-LH
Zoro #
G7102221
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in - 24 TPI
Outside Dia.
11/16 in
Dimension Type
Inch
Width
0.281 in
Screw Size
#4-40
Clearance Dia.
0.838 in
Width Tolerance
+0.003 in / -0.010 in

Details

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
18-8 300 Series Stainless Steel
Item
Shaft Collar LH Thread,5/16"x24,303 SS
Weight
0.0231 lbs
Number of Screws
1 ea
Style
One-Piece
Type
Left Threaded
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Finish
Bright
Screw Seating Torque
8 lb-in
Screw Location (R)
0.250 in

Description

Shaft Collar LH Thread,5/16 In.x24,303 SS

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.